This item is Discontinued.

Elkay Lustertone Stainless Steel 19-1/2 X 19 X 6-1/2 Single Bowl Top Mount Ada Sink With Perfect Drain LRADQ191965PDOS4

This item is Discontinued.

Elkay

Lustertone Stainless Steel 19-1/2 X 19 X 6-1/2 Single Bowl Top Mount Ada Sink With Perfect Drain (Discontinued)

Mfr # LRADQ191965PDOS4
Zoro # G008443813
UPC # 94902083643
Country of Origin United States
Category Kitchen Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LRADQ191965PDOS4
Zoro #
G008443813
UPC #
94902083643
Country of Origin
United States

Dimensions

Overall Length
19-1/2 in
Overall Width
19-1/2 in
Overall Height
6-1/2 in

Details

Body Material
Stainless Steel
Finish
Lustertone
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT
Includes
(1) LKPD1 Perfect Drain and Strainer

Description

An Elkay Lustertone sink looks as great on day 3,000 as it does on day one. Our signature finish is handcrafted with a rich, uniform grain that adds to the beauty of the sink. Light scratches, which occur with everyday use, naturally blend into the finish with time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.