Shop ELKAY
See all product information
Create Account
Lustertone Stainless Steel 22 X 17 X 7-5/8 Single Bowl Top Mount Classroom Sink + Faucet/Bubbler Kit
- Mfr # DRKRQ2217RC
- Zoro # G908444149
product price:Â
$
909.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Height
7.625 in
Overall Length
22 in
Overall Width
22 in
Standards
ASME A112.19.3/CSA B45.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DRKRQ2217RC
- Zoro #
- G908444149
- UPC #
- 94902364339
- Country of Origin
- United States
Dimensions
- Overall Height
- 7.625 in
- Overall Length
- 22 in
- Overall Width
- 22 in
Details
- Material
- Stainless Steel
- Standards
- ASME A112.19.3/CSA B45.4
- Includes
- LKD208513C Faucet, LK1141A bubbler, LK35 Strainer
- Finish
- Lustrous Satin
Description
An Elkay Lustertone Classic sink looks as great on day 3,000 as it does on day one. The rich, uniform grain adds to the beauty of the sink. Light scratches, which occur with everyday use, naturally blend into the finish with time.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.