Lustertone Stainless Steel 22 X 22 X 6-1/2 Single Bowl Top Mount Ada Sink With Perfect Drain

  • Mfr # LRADQ222265PD4

  • Zoro # G208438657


product price:  $526.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 in
Body Material
Stainless Steel
Finish
Lustertone
Overall Width
22 in
Overall Height
6-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LRADQ222265PD4
Zoro #
G208438657
UPC #
94902084060
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Width
22 in
Overall Height
6-1/2 in

Details

Body Material
Stainless Steel
Finish
Lustertone
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT
Includes
(1) LKPD1 Perfect Drain and Strainer

Description

An Elkay Lustertone sink looks as great on day 3,000 as it does on day one. Our signature finish is handcrafted with a rich, uniform grain that adds to the beauty of the sink. Light scratches, which occur with everyday use, naturally blend into the finish with time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.