Shop BLANCO
See all product information
Create Account
Precis Cascade Super Single, Coal Black
- Mfr # 442934
- Zoro # G722924926
product price:Â
$
732.55
/ea
Free Shipping & Returns
Key Features
No. of Bowls
1
Standards
IAPMO Certified, UPC Certified
Body Material
Silgranit
Depth
8.24 in
Overall Length
28.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442934
- Zoro #
- G722924926
- UPC #
- 747943050845
- Country of Origin
- Canada
- Item
- Kitchen Sink
- No. of Bowls
- 1
- Standards
- IAPMO Certified, UPC Certified
- Body Material
- Silgranit
- Finish
- Coal Black
Dimensions
- Depth
- 8.24 in
- Overall Length
- 28.75 in
- Minimum Cabinet Size
- 33 in
- Overall Width
- 18.11 in
Description
The PRECIS CASCADE UNDERMOUNT KITCHEN SINK offers clean lines and a spacious single bowl design with an integrated second level for drying, depositing and draining. The two sections also allow you to separate clean and dirty dishes. Made of SILGRANIT, PRECIS kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the PRECIS sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.