Shop ELKAY

Lustertone Stainless Steel 22X19-1/2X6-1/2 Single Bowl Top Mount Sink+Faucet Kit W/ Perfect Drain

  • Mfr # LRAD221965PDSC

  • Zoro # G208443255


product price:  $546.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
22 in
Body Material
Stainless Steel
Finish
Lustrous Satin
Overall Width
22 in
Overall Height
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LRAD221965PDSC
Zoro #
G208443255
UPC #
94902081601
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Width
22 in
Overall Height
6-1/2 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Includes
LRAD2219652 Sink, LK406GN04T4SC Faucet, (1) LKPD1 Perfect Drain and Strainer.
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4

Description

An Elkay Lustertone Classic sink looks as great on day 3,000 as it does on day one. The rich, uniform grain adds to the beauty of the sink. Light scratches, which occur with everyday use, naturally blend into the finish with time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.