Lustertone Stainless Steel 25-1/2 X 19-1/4 X 10 Single Bowl Undermount Sink With Perfect Drain

  • Mfr # ELUH231710RPD

  • Zoro # G108443379


product price:  $750.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25.5 in
Body Material
Stainless Steel
Finish
Lustrous Satin
Overall Width
19.25 in
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ELUH231710RPD
Zoro #
G108443379
UPC #
94902045559
Country of Origin
United States

Dimensions

Overall Length
25.5 in
Overall Width
19.25 in
Overall Height
10 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Standards
ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT
Includes
(1) LKPD1 Perfect Drain and Strainer

Description

PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.


  • •REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • •UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • •SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.