Shop ELKAY
See all product information
Create Account
Lustertone Stainless Steel 25 X 17 X 6 Single Bowl Top Mount Classroom Ada Sink
- Mfr # DRKADQ2517602FRM
- Zoro # G308443414
product price:Â
$
621.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Height
6 in
Overall Length
25 in
Overall Width
17 in
Finish
Lustrous Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DRKADQ2517602FRM
- Zoro #
- G308443414
- UPC #
- 94902048567
- Country of Origin
- United States
- Material
- Stainless Steel
- Finish
- Lustrous Satin
- Standards
- ADA & ICC A117.1|ASME A112.19.3/CSA B45.4|Buy American Act
Dimensions
- Overall Height
- 6 in
- Overall Length
- 25 in
- Overall Width
- 17 in
Description
An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.