Lustertone Stainless Steel 28 X 22 X 7-5/8 Single Bowl Top Mount Classroom Sink

  • Mfr # DRKR2822R0

  • Zoro # G608443374


product price:  $532.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Height
7.625 in
Overall Length
28 in
Overall Width
28 in
Finish
Lustrous Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRKR2822R0
Zoro #
G608443374
UPC #
94902666709
Country of Origin
United States

Dimensions

Overall Height
7.625 in
Overall Length
28 in
Overall Width
28 in

Details

Material
Stainless Steel
Finish
Lustrous Satin
Standards
ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT

Description

An Elkay Lustertone Classic sink looks as great on day 3,000 as it does on day one. The rich, uniform grain adds to the beauty of the sink. Light scratches, which occur with everyday use, naturally blend into the finish with time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.