Lustertone Stainless Steel 31 X 19-1/2 X 5-1/2 Single Bowl Top Mount Classroom Ada Sink

  • Mfr # DRKADQ311955FR4

  • Zoro # G208444184


product price:  $821.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Height
5.5 in
Overall Length
31 in
Overall Width
19.5 in
Standards
ADA & ICC A117.1|ASME A112.19.3/CSA B45.4|Buy American Act
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DRKADQ311955FR4
Zoro #
G208444184
UPC #
94902048956
Country of Origin
United States

Dimensions

Overall Height
5.5 in
Overall Length
31 in
Overall Width
19.5 in

Details

Material
Stainless Steel
Standards
ADA & ICC A117.1|ASME A112.19.3/CSA B45.4|Buy American Act
Finish
Lustrous Satin

Description

An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.