
Lustertone Stainless Steel 33 X 22 X 10 Offset 60/40 Double Bowl Top Mount Sink
Mfr # LFGR33221
Zoro # G408443338
product price:Â $1,462.99
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Overall Length
33 in
Overall Width
22 in
Overall Height
10 in
Finish
Lustrous Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LFGR33221
Zoro #
G408443338
UPC #
94902073453
Country of Origin
United States
Dimensions
Overall Length
33 in
Overall Width
22 in
Overall Height
10 in
Details
Body Material
Stainless Steel
Finish
Lustrous Satin
Standards
ASME A112.19.3/CSA B45.4|Buy American Act
Description
An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.