Lustertone Stainless Steel 37 X 22 X 4 Equal Double Bowl Top Mount Ada Sink

  • Mfr # LRAD3722400

  • Zoro # G208444726


product price:  $855.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Overall Length
37 in
Overall Width
37 in
Overall Height
4 in
Finish
Lustertone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRAD3722400
Zoro #
G208444726
UPC #
94902596006
Country of Origin
United States

Dimensions

Overall Length
37 in
Overall Width
37 in
Overall Height
4 in

Details

Body Material
Stainless Steel
Finish
Lustertone
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT

Description

An Elkay Lustertone sink looks as great on day 3,000 as it does on day one. Our signature finish is handcrafted with a rich, uniform grain that adds to the beauty of the sink. Light scratches, which occur with everyday use, naturally blend into the finish with time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.