Shop ELKAY
See all product information
Create Account
Lustertone Stainless Steel 54 X 22 X 10-1/8 Triple Bowl Top Mount Sink
- Mfr # LTR5422108
- Zoro # G708438683
product price:Â
$
1,647.99
/ea
Free Shipping & Returns
Key Features
Overall Length
54 in
Body Material
Stainless Steel
Finish
Lustrous Satin
Overall Width
54 in
Overall Height
10.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LTR5422108
- Zoro #
- G708438683
- UPC #
- 94902401799
- Country of Origin
- United States
- Body Material
- Stainless Steel
- Finish
- Lustrous Satin
- Standards
- ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT
Dimensions
- Overall Length
- 54 in
- Overall Width
- 54 in
- Overall Height
- 10.125 in
Description
An Elkay Lustertone Classic sink looks as great on day 3,000 as it does on day one. The rich, uniform grain adds to the beauty of the sink. Light scratches, which occur with everyday use, naturally blend into the finish with time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.