Lustertone Stainless Steel 54 X 22 X 10 Offset Double Bowl Top Mount Sink With Drainboard

  • Mfr # ILGR5422R5

  • Zoro # G608443398


product price:  $2,077.99
/ea
Free Shipping & Returns

Key Features

Overall Length
54 in
Body Material
Stainless Steel
Finish
Lustrous Satin
Overall Width
54 in
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ILGR5422R5
Zoro #
G608443398
UPC #
94902074832
Country of Origin
United States

Dimensions

Overall Length
54 in
Overall Width
54 in
Overall Height
10 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Standards
ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT

Description

An Elkay Lustertone Classic sink looks as great on day 3,000 as it does on day one. The rich, uniform grain adds to the beauty of the sink. Light scratches, which occur with everyday use, naturally blend into the finish with time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.