Manual Kitchen, Food Service, Lead Free, 8" Mount, Chrome 2 Hole

  • Mfr # LK945AT08L2T

  • Zoro # G1108871


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Mounting Hole Center to Center
8"
Number of Holes
2
Mounting Type
Wall Mount
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK945AT08L2T
Zoro #
G1108871
UPC #
094902394091
Country of Origin
China

Dimensions

Spout Length
8 in
Manufacturers Warranty Length
5 yr
Height
6-3/8"
Overall Height
6-3/8"

Details

Faucet Operation
Manual
Mounting Hole Center to Center
8"
Number of Holes
2
Mounting Type
Wall Mount
ADA Compliant
Yes
Finish
Chrome
Faucet Handle Type
Lever
Handle Type
Lever
Flow Rate
2.2 gpm
Item
Kitchen, Food Service, Lead Free
Material
Chrome Plated Brass
Flow Outlet Type
Vandal Resistant Aerator
Number of Handles
2
Valve Type
Ceramic
Faucet Spout
Low Profile
Faucet Spout Shape
Low Arc
Mounting
Wall Mount
Flow Outlet Type (Faucet)
Aerated
Connection
1/2" FNPT
Replacement Cartridge
Mfr. No. 45923C, or Mfr. No. 45924C
Body Material
Chrome
Flow Outlet Type - Faucet
Aerated
Mounting Type - Faucet
Wall
Compliance
ADA, ASME A112.18.1/CSA B125.1, NSF 372 (lead free), NSF 61, CEC
Mounting Type (Faucet)
Wall
Residential / Commercial
Commercial
Replacement Cartridge Mfr. Model Number
45923C, 45924C
Flow Type
Spray
Flow Rate - Maximum
2.2 gpm
Compatible Cartridge Manufacturer Part Number
45923C, 45924C
Number of Mounting Holes
2
Spout Shape
Arc
Warranty
5 yr
Product Type
Faucet
Operation Method
Manual

Description

Elkay commercial faucets combine performance and style. From the commercial kitchen to the classroom, we have faucets for a variety of applications. Select from options and styles that make it easier to take on the tasks you do every day.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.