Zoro Homepage

Mop Holder, Lever Handle, 4" Mount, 2 Hole Commercial

  • Mfr # LK406GN05L2

  • Zoro # G5465507


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
2
Faucet Operation
Lever Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK406GN05L2
Zoro #
G5465507
UPC #
094902390901
Country of Origin
China

Dimensions

Spout Length
10.75"
Height
12.8125"

Details

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
2
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Mop Holder
Valve Type
Quarter Turn Ceramic Disc
Body Material
Chrome-Plated Brass
Connection
1/2" NPSM Male
Residential / Commercial
Commercial

Description

Elkay commercial faucets combine performance and style. From the commercial kitchen to the classroom, we have faucets for a variety of applications. Select from options and styles that make it easier to take on the tasks you do every day.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.