Shop ELKAY
See all product information
Create Account
Motor-Fan 115V
Mfr # 31341C
Zoro # G5106094
product price:Â $85.45
/eaKey Features
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31341C
- Zoro #
- G5106094
- UPC #
- 94902312941
- Country of Origin
- United States
Details
- Item
- Fan Motor
- Voltage
- 115V
Description
Elkay Motor-Fan 115V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.