Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Lead Ceramic Disk Cartridge Right Hand

  • Mfr # P29121NL

  • Zoro # G0681040


product price: $22.19
/ea

Key Features

Fits Brand
Elkay
Material
Ceramic
Standards
ASME A112.18.1, NSF 61
For Use With
General Use Grade Faucets
Sub-Category
Filters and Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P29121NL
Zoro #
G0681040
UPC #
094902467443
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
5 7/16 in
Overall Length
5 7/16 in
Overall Height
5 3/4 in

Details

Item
Cartridge
Fits Brand
Elkay
Material
Ceramic
Standards
ASME A112.18.1, NSF 61
For Use With
General Use Grade Faucets
Sub-Category
Filters and Cartridges
Includes
(1) Disc Cartridge
Compatible Brand or Manufacturer
Elkay
Product Category
Filters and Cartridges
Product Type
Cartridge
Compatible Brand
Elkay
Turn Direction
Right Hand
For Water Temperature
Cold
Compatible Manufacturer Part Number
Elkay faucets
Cartridge Type
Ceramic Disc

Description

Founded in 1920, Elkay offers high-quality plumbing products for home and commercial applications. From kitchen sinks and faucets to bottle filling stations, our products are right where you are, right when you need us. We are powered by practical ingenuity, combining the style you want with the function you need. Elkay is proud to be America's No. 1 selling kitchen sink company.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.