Shop ELKAY
See all product information
Create Account
Nut -Lock 3/8-18
Mfr # 70012C
Zoro # G5004201
product price:Â $13.39
/eaKey Features
Width
1.08 in
Length (In.)
1.08 in
Height
0.30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70012C
- Zoro #
- G5004201
- UPC #
- 94902266749
- Country of Origin
- United States
Dimensions
- Width
- 1.08 in
- Length (In.)
- 1.08 in
- Height
- 0.30 in
Description
Elkay Nut -Lock 3/8-18
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.