Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

On-Wall Mount, Yes ADA, Bottle Filler

  • Mfr # LZWSSM

  • Zoro # G5444105


product price: $1,294.99
/ea
Free Shipping & Returns

Key Features

Includes
Bottle Filler, Filter
ADA Compliant
Yes
Standards
ADA and ICC A117.1, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, NSF 372 (Lead Free), NSF 42, NSF 53, NSF 61, UL 399
Overall Width
18 in
For Use With
Remote Chiller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZWSSM
Zoro #
G5444105
UPC #
094902766751
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Height
25 1/2 in
Manufacturer Warranty Length
1 yr Electrical Components
Mounting Hole Diameter
7/16 in, 3/4 in
Inlet Tube Outside Diameter
3/8 in
Inlet Pipe Size
3/8 in
Overall Depth
8 1/4 in
Drain Outside Diameter
1 1/4 in

Details

Item
Bottle Filler
Includes
Bottle Filler, Filter
ADA Compliant
Yes
Standards
ADA and ICC A117.1, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, NSF 372 (Lead Free), NSF 42, NSF 53, NSF 61, UL 399
For Use With
Remote Chiller
Features
Green Ticker Informs User of Number of 20 oz Plastic Water Bottles Saved From Waste, Laminar Flow Provides Clean Fill With Minimal Splash, Real Drain System Eliminates Standing Water, Silver Ion Antimicrobial Protection
Dispenser Actuation
Sensor
Housing Finish
Plain
Number of Mounting Holes
8
Environment
Indoor
Full Load Current
1 A
Housing Material
Stainless Steel
Filter Status Indicator
Yes
Operating Voltage
115V AC
Antimicrobial
Yes
Minimum Supply Line Pressure
20 psi
Includes Water Chiller
No
Product Weight
35 lb
Power Source
Electric Corded
Maximum Flow Rate
1.5 gpm
Refrigeration
Non-Refrigerated
Includes Water Filter
Yes
Housing Color
Gray
Power Consumption
15 W

Description

The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Surface mount design - ideal for installations with limited wall depth. Sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.