This item is Discontinued.

Elkay EZH20 Bottle Filling Station, Pedstl, Bge 3 Levels, Beige, Outdoor LK4430BF1LFRKBGE

This item is Discontinued.

Elkay

EZH20 Bottle Filling Station, Pedstl, Bge 3 Levels, Beige, Outdoor (Discontinued)

Mfr # LK4430BF1LFRKBGE
Zoro # G9002679
UPC # 094902105673
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LK4430BF1LFRKBGE
Zoro #
G9002679
UPC #
094902105673
Country of Origin
United States

Dimensions

Depth
14"
Width
48"
Height
52.12"

Details

Indoor / Outdoor
Outdoor
Color
Beige
Item
EZH20 Bottle Filling Station,Pedstl,Bge
Number of Levels
3
Includes
Outdoor Bottle Filler, Freeze Resistant Valve
ADA Compliant
Yes

Description

EZH20 Bottle Filling Station,Pedstl,Bge

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.