This item is Discontinued.
This item is Discontinued.
EZH20 Bottle Filling Station, Pedstl, Bge 3 Levels, Beige, Outdoor (Discontinued)
Mfr #
LK4430BF1UBGE
Zoro #
G9002688
UPC # 094902063393
Country of Origin United States
Category Water Bottle Filling Stations
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LK4430BF1UBGE
Zoro #
G9002688
UPC #
094902063393
Country of Origin
United States
Dimensions
Depth
14"
Height
64"
Width
48"
Details
Indoor / Outdoor
Outdoor
Color
Beige
Item
EZH20 Bottle Filling Station,Pedstl,Bge
Number of Levels
3
ADA Compliant
Yes
Description
EZH20 Bottle Filling Station,Pedstl,Bge
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.