EZH2O-Bttl Fill Statn, Ped, Frz Rsist, Bge 1 Levels, Beige, Outdoor (Discontinued)
- Mfr # LK4410BFFRKBGE
- Zoro # G9374342
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LK4410BFFRKBGE
Zoro #
G9374342
UPC #
094902066080
Country of Origin
United States
Dimensions
Width
31"
Depth
14"
Height
57"
Details
Indoor / Outdoor
Outdoor
Color
Beige
Item
EZH2O-Bttl Fill Statn,Ped,Frz Rsist,Bge
Number of Levels
1
ADA Compliant
Yes
Description
EZH2O-Bttl Fill Statn,Ped,Frz Rsist,Bge
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.