EZH2O-Bttl Fill Statn, Ped, Pet Statn, Bge 2 Levels, Beige, Outdoor (Discontinued)
- Mfr # LK4420BF1LDBBGE
- Zoro # G9374738
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LK4420BF1LDBBGE
Zoro #
G9374738
UPC #
094902062235
Country of Origin
United States
Dimensions
Width
31"
Height
57"
Depth
26"
Details
Indoor / Outdoor
Outdoor
Color
Beige
Item
EZH2O-Bttl Fill Statn,Ped,Pet Statn,Bge
Number of Levels
2
ADA Compliant
Yes
Description
EZH2O-Bttl Fill Statn,Ped,Pet Statn,Bge
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.