EZH20 Bottle Filling Station, Pedstl, Blk 3 Levels, Black, Outdoor (Discontinued)
- Mfr # LK4430BF1MFRKBLK
- Zoro # G9002697
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LK4430BF1MFRKBLK
Zoro #
G9002697
UPC #
094902105819
Country of Origin
United States
Dimensions
Height
57"
Depth
14"
Width
48"
Details
Indoor / Outdoor
Outdoor
Color
Black
Item
EZH20 Bottle Filling Station,Pedstl,Blk
Number of Levels
3
Includes
Outdoor Bottle Filler, Freeze Resistant Valve
ADA Compliant
Yes
Description
EZH20 Bottle Filling Station,Pedstl,Blk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.