This item is Discontinued.

Elkay EZH20 Bottle Filling Station, Pedstl, Blk 3 Levels, Black, Outdoor LK4430BF1UFRKBLK

EZH20 Bottle Filling Station, Pedstl, Blk 3 Levels, Black, Outdoor (Discontinued)

  • Mfr # LK4430BF1UFRKBLK
  • Zoro # G9002800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LK4430BF1UFRKBLK
Zoro #
G9002800
UPC #
094902105932
Country of Origin
United States

Dimensions

Width
48"
Height
64"
Depth
14"

Details

Indoor / Outdoor
Outdoor
Color
Black
Item
EZH20 Bottle Filling Station,Pedstl,Blk
Number of Levels
3
ADA Compliant
Yes
Includes
Outdoor Bottle Filler, Freeze Resistant Valve

Description

EZH20 Bottle Filling Station,Pedstl,Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.