EZH2O-Bot Fll Statn Wal Mnt, Frz Rst, Blk 1 Levels, Black, Outdoor (Discontinued)
- Mfr # LK4405BFFRKBLK
- Zoro # G9375018
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LK4405BFFRKBLK
Zoro #
G9375018
UPC #
094902065878
Country of Origin
United States
Dimensions
Height
32"
Depth
10"
Width
19.125"
Details
Indoor / Outdoor
Outdoor
Color
Black
Item
EZH2O-Bot Fll Statn Wal Mnt,Frz Rst,Blk
Number of Levels
1
ADA Compliant
Yes
Description
EZH2O-Bot Fll Statn Wal Mnt,Frz Rst,Blk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.