This item is Discontinued.

Elkay EZH2O-Bttl Fill Statn, Ped, Frz Rsist, Blu 2 Levels, Blue, Outdoor LK4420BF1UFRKBLU

EZH2O-Bttl Fill Statn, Ped, Frz Rsist, Blu 2 Levels, Blue, Outdoor (Discontinued)

  • Mfr # LK4420BF1UFRKBLU
  • Zoro # G9374473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LK4420BF1UFRKBLU
Zoro #
G9374473
UPC #
094902063898
Country of Origin
United States

Dimensions

Width
31"
Height
64"
Depth
14"

Details

Indoor / Outdoor
Outdoor
Color
Blue
Item
EZH2O-Bttl Fill Statn,Ped,Frz Rsist,Blu
Number of Levels
2
ADA Compliant
Yes

Description

EZH2O-Bttl Fill Statn,Ped,Frz Rsist,Blu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.