
Outdoor Bottle Filler Foot Pedal Accessory, Yellow (Discontinued)
- Mfr # 4481FPYLW
- Zoro # G600766464
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4481FPYLW
Zoro #
G600766464
UPC #
94902131832
Country of Origin
United States
Dimensions
Size
7-7/16 x 5 x 12-3/4
Height (In.)
12.75
Length (In.)
7.45
Width (In.)
5
Details
Item
Foot Pedal Accessory
Finish
Yellow
Weight
6.10
Description
Elkay offers accessories to enhance and coordinate with Elkay outdoor tubular bottle filling stations. We have a selection of locking hose bibs, a direct bury adaptor and foot pedals for hands-free activation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.