Outdoor Bottle Filling Station Wall Mt Bi-Level Non-Refrigerated

  • Mfr # LK4409BFEVG

  • Zoro # G4666975


product price:  $7,949.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Indoor / Outdoor
Outdoor
Mounting Type
Wall Mount (On Wall)
Height
38.46 in
Width
32.85 in
Type
Mechanical Bottle Filler Button with Mechanical Front Bubbler Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK4409BFEVG
Zoro #
G4666975
UPC #
94902109572
Country of Origin
United States

Dimensions

Height
38.46 in
Width
32.85 in

Details

Indoor / Outdoor
Outdoor
Mounting Type
Wall Mount (On Wall)
Type
Mechanical Bottle Filler Button with Mechanical Front Bubbler Button
Refrigerated / Non-Refrigerated
Non-refrigerated

Description

Elkay Outdoor Lk4409 Wall Mount Bi-Level Fountain & Bottle Filler Evergreen

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.