Bottle Fill Station, 2-Lvl Ped, Evrgrn 2 Levels, Evergreen, Outdoor (Discontinued)
- Mfr # 4420BF1UFRKEVG
- Zoro # G8819610
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4420BF1UFRKEVG
Zoro #
G8819610
UPC #
094902065212
Country of Origin
United States
Dimensions
Width
31"
Height
64"
Depth
14"
Details
Indoor / Outdoor
Outdoor
Color
Evergreen
Item
Bottle Fill Station,2-Lvl Ped,Evrgrn
Number of Levels
2
ADA Compliant
Yes
Includes
Outdoor Bottle Filler, Freeze Resistant Valve Assembly
Description
Bottle Fill Station,2-Lvl Ped,Evrgrn
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.