This item is Discontinued.

Elkay Bottle Fill Station, Wall Mount, Evrgrn 1 Levels, Evergreen, Outdoor 4405BFEVG

Bottle Fill Station, Wall Mount, Evrgrn 1 Levels, Evergreen, Outdoor (Discontinued)

  • Mfr # 4405BFEVG
  • Zoro # G8818439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4405BFEVG
Zoro #
G8818439
UPC #
094902058573
Country of Origin
United States

Dimensions

Depth
10"
Height
32"
Width
19.125"

Details

Indoor / Outdoor
Outdoor
Color
Evergreen
Item
Bottle Fill Station,Wall Mount,Evrgrn
Number of Levels
1
Includes
Outdoor Bottle Filler
ADA Compliant
Yes

Description

Bottle Fill Station,Wall Mount,Evrgrn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.