Bottle Filling Station Pedestal, Evrgrn 1 Levels, Evergreen, Outdoor (Discontinued)
- Mfr # LK4410BFEVG
- Zoro # G9005670
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LK4410BFEVG
Zoro #
G9005670
UPC #
094902061993
Country of Origin
United States
Dimensions
Depth
14"
Width
31"
Height
57"
Details
Indoor / Outdoor
Outdoor
Color
Evergreen
Item
Bottle Filling Station Pedestal,Evrgrn
Number of Levels
1
ADA Compliant
Yes
Description
Bottle Filling Station Pedestal,Evrgrn
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.