This item is Discontinued.

Elkay EZH20 Bottle Filling Station, Pedstl, Gry 3 Levels, Gray, Outdoor LK4430BF1LFRKGRY

This item is Discontinued.

Elkay

EZH20 Bottle Filling Station, Pedstl, Gry 3 Levels, Gray, Outdoor (Discontinued)

Mfr # LK4430BF1LFRKGRY
Zoro # G9003080
UPC # 094902105734
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LK4430BF1LFRKGRY
Zoro #
G9003080
UPC #
094902105734
Country of Origin
United States

Dimensions

Width
48"
Height
52.12"
Depth
14"

Details

Indoor / Outdoor
Outdoor
Color
Gray
Item
EZH20 Bottle Filling Station,Pedstl,Gry
Number of Levels
3
Includes
Outdoor Bottle Filler, Freeze Resistant Valve
ADA Compliant
Yes

Description

EZH20 Bottle Filling Station,Pedstl,Gry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.