Bottle Fill Station, Pet Station, Orng 2 Levels, Orange, Outdoor (Discontinued)
- Mfr # 4420BF1LDBFRKORN
- Zoro # G8819190
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4420BF1LDBFRKORN
Zoro #
G8819190
UPC #
094902064895
Country of Origin
United States
Dimensions
Width
31"
Depth
26"
Height
57"
Details
Indoor / Outdoor
Outdoor
Color
Orange
Item
Bottle Fill Station,Pet Station,Orng
Number of Levels
2
Includes
Outdoor Bottle Filler, Freeze Resistant Valve Assembly
ADA Compliant
Yes
Description
Bottle Fill Station,Pet Station,Orng
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.