EZH20 Bttl Fill Statn, Pdstl, Orange 1 Levels, Orange, Outdoor (Discontinued)
- Mfr # LK4410BFORN
- Zoro # G9002441
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LK4410BFORN
Zoro #
G9002441
UPC #
094902062136
Country of Origin
United States
Dimensions
Height
57"
Width
31"
Depth
14"
Details
Indoor / Outdoor
Outdoor
Color
Orange
Item
EZH20 Bttl Fill Statn,Pdstl,Orange
Number of Levels
1
ADA Compliant
Yes
Description
EZH20 Bttl Fill Statn,Pdstl,Orange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.