This item is Discontinued.

Elkay EZH2O-Bot Fll Statn Wal Mnt, Frz Rst, Org 1 Levels, Orange, Outdoor LK4405BFFRKORN

EZH2O-Bot Fll Statn Wal Mnt, Frz Rst, Org 1 Levels, Orange, Outdoor (Discontinued)

  • Mfr # LK4405BFFRKORN
  • Zoro # G9375033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LK4405BFFRKORN
Zoro #
G9375033
UPC #
094902065915
Country of Origin
United States

Dimensions

Width
19.125"
Height
32"
Depth
10"

Details

Indoor / Outdoor
Outdoor
Color
Orange
Item
EZH2O-Bot Fll Statn Wal Mnt,Frz Rst,Org
Number of Levels
1
ADA Compliant
Yes

Description

EZH2O-Bot Fll Statn Wal Mnt,Frz Rst,Org

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.