This item is Discontinued.

Elkay Bottle Fill Station, 3-Lev Ped, Purp 3 Levels, Purple, Outdoor 4430BF1UPUR

Bottle Fill Station, 3-Lev Ped, Purp 3 Levels, Purple, Outdoor (Discontinued)

  • Mfr # 4430BF1UPUR
  • Zoro # G8820511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4430BF1UPUR
Zoro #
G8820511
UPC #
094902061399
Country of Origin
United States

Dimensions

Width
48"
Height
64"
Depth
14"

Details

Indoor / Outdoor
Outdoor
Color
Purple
Item
Bottle Fill Station,3-Lev Ped,Purp
Number of Levels
3
ADA Compliant
Yes
Includes
Outdoor Bottle Filler

Description

Bottle Fill Station,3-Lev Ped,Purp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.