This item is Discontinued.

Elkay EZH20 Bttl Fill Statn, Wall Mnt, Purple 1 Levels, Purple, Outdoor LK4405BFPUR

EZH20 Bttl Fill Statn, Wall Mnt, Purple 1 Levels, Purple, Outdoor (Discontinued)

  • Mfr # LK4405BFPUR
  • Zoro # G9002563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK4405BFPUR
Zoro #
G9002563
UPC #
094902061900
Country of Origin
United States

Dimensions

Height
32"
Depth
10"
Width
19.125"

Details

Indoor / Outdoor
Outdoor
Color
Purple
Item
EZH20 Bttl Fill Statn,Wall Mnt,Purple
Number of Levels
1
ADA Compliant
Yes

Description

EZH20 Bttl Fill Statn,Wall Mnt,Purple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.