Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Elkay Bottle Fill Station, 3-Lev Ped, Red 3 Levels, Red, Outdoor 4430BF1URED

Bottle Fill Station, 3-Lev Ped, Red 3 Levels, Red, Outdoor (Discontinued)

  • Mfr # 4430BF1URED
  • Zoro # G8820469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4430BF1URED
Zoro #
G8820469
UPC #
094902061405
Country of Origin
United States

Dimensions

Width
48"
Depth
14"
Height
64"

Details

Indoor / Outdoor
Outdoor
Color
Red
Item
Bottle Fill Station,3-Lev Ped,Red
Number of Levels
3
Includes
Outdoor Bottle Filler
ADA Compliant
Yes

Description

Bottle Fill Station,3-Lev Ped,Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.