Bottle Fill Statn Pedestal, Frz Rstnt, Red 1 Levels, Red, Outdoor (Discontinued)
- Mfr # LK4400BFFRKRED
- Zoro # G9005838
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LK4400BFFRKRED
Zoro #
G9005838
UPC #
094902065601
Country of Origin
United States
Dimensions
Width
14"
Depth
14"
Height
64"
Details
Indoor / Outdoor
Outdoor
Color
Red
Item
Bottle Fill Statn Pedestal,Frz Rstnt,Red
Number of Levels
1
ADA Compliant
Yes
Description
Bottle Fill Statn Pedestal,Frz Rstnt,Red
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.