EZH20 Bttl Fill Statn, Bi-Lvl, Ped Red 2 Levels, Red, Outdoor (Discontinued)
- Mfr # LK4420BF1LRED
- Zoro # G9002408
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LK4420BF1LRED
Zoro #
G9002408
UPC #
094902062631
Country of Origin
United States
Dimensions
Height
57"
Depth
14"
Width
31"
Details
Indoor / Outdoor
Outdoor
Color
Red
Item
EZH20 Bttl Fill Statn,Bi-Lvl,Ped Red
Number of Levels
2
ADA Compliant
Yes
Description
EZH20 Bttl Fill Statn,Bi-Lvl,Ped Red
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.