EZH2O-Bot Fll Statn Wal Mnt, Frz Rst, Red 1 Levels, Red, Outdoor (Discontinued)
- Mfr # LK4405BFFRKRED
- Zoro # G9374981
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LK4405BFFRKRED
Zoro #
G9374981
UPC #
094902065939
Country of Origin
United States
Dimensions
Height
32"
Width
19.125"
Depth
10"
Details
Indoor / Outdoor
Outdoor
Color
Red
Item
EZH2O-Bot Fll Statn Wal Mnt,Frz Rst,Red
Number of Levels
1
ADA Compliant
Yes
Description
EZH2O-Bot Fll Statn Wal Mnt,Frz Rst,Red
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.