This item is Discontinued.

Elkay Bottle Fill Station, 2-Lvl Ped, Terra 2 Levels, Terracotta, Outdoor 4420BF1LTER

Bottle Fill Station, 2-Lvl Ped, Terra 2 Levels, Terracotta, Outdoor (Discontinued)

  • Mfr # 4420BF1LTER
  • Zoro # G8819242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4420BF1LTER
Zoro #
G8819242
UPC #
094902060552
Country of Origin
United States

Dimensions

Height
57"
Width
31"
Depth
14"

Details

Indoor / Outdoor
Outdoor
Color
Terracotta
Item
Bottle Fill Station,2-Lvl Ped,Terra
Number of Levels
2
Includes
Outdoor Bottle Filler
ADA Compliant
Yes

Description

Bottle Fill Station,2-Lvl Ped,Terra

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.