EZH2O-Bot Fll Statn Wal Mnt, Frz Rst, Tct 1 Levels, Terracotta, Outdoor (Discontinued)
- Mfr # LK4405BFFRKTER
- Zoro # G9375121
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LK4405BFFRKTER
Zoro #
G9375121
UPC #
094902065946
Country of Origin
United States
Dimensions
Width
19.125"
Depth
10"
Height
32"
Details
Indoor / Outdoor
Outdoor
Color
Terracotta
Item
EZH2O-Bot Fll Statn Wal Mnt,Frz Rst,Tct
Number of Levels
1
ADA Compliant
Yes
Description
EZH2O-Bot Fll Statn Wal Mnt,Frz Rst,Tct
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.