EZH2O-Bot Fll Sttn, Pet Statn, Frz Rst, Tct 2 Levels, Terracotta, Outdoor (Discontinued)
- Mfr # LK4420BF1UDBFRKTER
- Zoro # G9375368
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LK4420BF1UDBFRKTER
Zoro #
G9375368
UPC #
094902066714
Country of Origin
United States
Dimensions
Height
64"
Width
31"
Depth
26"
Details
Indoor / Outdoor
Outdoor
Color
Terracotta
Item
EZH2O-Bot Fll Sttn,Pet Statn,Frz Rst,Tct
Number of Levels
2
ADA Compliant
Yes
Description
EZH2O-Bot Fll Sttn,Pet Statn,Frz Rst,Tct
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.