Bottle Fill Station, 3-Lev Ped, White 3 Levels, White, Outdoor (Discontinued)
- Mfr # 4430BF1MFRKWHT
- Zoro # G8820170
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4430BF1MFRKWHT
Zoro #
G8820170
UPC #
094902105413
Country of Origin
United States
Dimensions
Depth
14"
Height
57"
Width
48"
Details
Indoor / Outdoor
Outdoor
Color
White
Item
Bottle Fill Station,3-Lev Ped,White
Number of Levels
3
ADA Compliant
Yes
Includes
Outdoor Bottle Filler, Freeze Resistant Valve
Description
Bottle Fill Station,3-Lev Ped,White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.