EZH20 Bttl Fill Statn, Bi-Lvl, Ped Wh 2 Levels, White, Outdoor (Discontinued)
- Mfr # LK4420BF1UWHT
- Zoro # G9002539
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LK4420BF1UWHT
Zoro #
G9002539
UPC #
094902063133
Country of Origin
United States
Dimensions
Depth
14"
Width
31"
Height
64"
Details
Indoor / Outdoor
Outdoor
Color
White
Item
EZH20 Bttl Fill Statn,Bi-Lvl,Ped Wh
Number of Levels
2
ADA Compliant
Yes
Description
EZH20 Bttl Fill Statn,Bi-Lvl,Ped Wh
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.