EZH2O-Bttl Fill Statn, Ped, Frz Rsist, Wh 1 Levels, White, Outdoor (Discontinued)
- Mfr # LK4400BFFRKWHT
- Zoro # G9374622
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LK4400BFFRKWHT
Zoro #
G9374622
UPC #
094902065625
Country of Origin
United States
Dimensions
Depth
14"
Height
64"
Width
14"
Details
Indoor / Outdoor
Outdoor
Color
White
Item
EZH2O-Bttl Fill Statn,Ped,Frz Rsist,Wh
Number of Levels
1
ADA Compliant
Yes
Description
EZH2O-Bttl Fill Statn,Ped,Frz Rsist,Wh
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.