EZH2O-Bttl Fill Statn, Ped, Frz Rsist, Wh 2 Levels, White, Outdoor (Discontinued)
- Mfr # LK4420BF1UFRKWHT
- Zoro # G9374668
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LK4420BF1UFRKWHT
Zoro #
G9374668
UPC #
094902066837
Country of Origin
United States
Dimensions
Height
64"
Depth
14"
Width
31"
Details
Indoor / Outdoor
Outdoor
Color
White
Item
EZH2O-Bttl Fill Statn,Ped,Frz Rsist,Wh
Number of Levels
2
ADA Compliant
Yes
Description
EZH2O-Bttl Fill Statn,Ped,Frz Rsist,Wh
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.