This item is Discontinued.

Elkay Bottle Fill Station, Ped, Yllw 1 Levels, Yellow, Outdoor 4410BFYLW

Bottle Fill Station, Ped, Yllw 1 Levels, Yellow, Outdoor (Discontinued)

  • Mfr # 4410BFYLW
  • Zoro # G8818789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4410BFYLW
Zoro #
G8818789
UPC #
094902059594
Country of Origin
United States

Dimensions

Depth
14"
Width
31"
Height
57"

Details

Indoor / Outdoor
Outdoor
Color
Yellow
Item
Bottle Fill Station,Ped,Yllw
Number of Levels
1
ADA Compliant
Yes
Includes
Outdoor Bottle Filler

Description

Bottle Fill Station,Ped,Yllw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.